Union, 316 SS, 1/2", F BSPT, Class 150
Mfr # ZUSA-PF-7502
Zoro # G900421230
product price: $37.95
/eaKey Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7502
Zoro #
G900421230
UPC #
193005123147
Country of Origin
China
Dimensions
Hex Size
42 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
45 mm
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
14
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Material Grade
316
Fitting Side A Type
BSPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
14
Description
Union, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.