Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 Stainless Steel Union, 1/8 in Female BSPT, Class 150

  • Mfr # ZUSA-PF-7499

  • Zoro # G500421258


product price: $29.39
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7499
Zoro #
G500421258
UPC #
193005123116
Country of Origin
China

Dimensions

Hex Size
25 mm
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
33 mm
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
28
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side A Pipe Threading
28
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Fitting Side B Gender
Female
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT
Includes Seal
No

Description

The ZORO SELECT - ZUSA-PF-7499 is a stainless steel pipe fitting designed to connect piping systems conveying air, natural gas, oil, potable water, or steam. Rated for use within ASME/ANSI Class 150 pressure‐temperature specifications, it is suitable for low- to medium-pressure applications, designed for use within the rated pressure ranges specified by applicable standards. Made from 316 stainless steel, it is compatible with specified stainless steel alloys for fitting materials, providing durability and sanitary performance based on materials used; no guarantees of performance.

Key Features:

  • Application: Intended for use with air, natural gas, oil, potable water, and steam within rated conditions.
  • Class: Rated for use within ASME/ANSI Class 150 pressure‐temperature standards.
  • Fitting Side A Gender: Female, with a nominal pipe size of 1/8 in and BSPT connection type.
  • Fitting Side A Pipe Threading: 28 TPI (threads per inch).
  • Fitting Side B Gender: Female, with a nominal pipe size of 1/8 in and BSPT connection type.
  • Fitting Side B Pipe Threading: 28 TPI.
  • Hex Size: 25 mm, facilitating installation with standard wrenches.
  • omit from description
  • omit from description
  • Material Grade: 316 stainless steel.
  • Maximum operating pressure for steam: 150 psi.
  • Overall Length: 33 mm.
  • Conforms to ISO 7-1 standards.
  • complies with low lead content standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.