Zoro Homepage

Union, 316 SS, 3/8", F BSPT, Class 150

  • Mfr # ZUSA-PF-7501

  • Zoro # G800421309


product price: $36.45
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Hex Size
37 mm
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7501
Zoro #
G800421309
UPC #
193005123130
Country of Origin
China

Dimensions

Hex Size
37 mm
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
42 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Color
Silver
Max. Steam Pressure
150 psi
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT
Material Grade
316
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Fitting Side B Pipe Threading
19
Includes Seal
No
Fitting Side B Gender
Female
Class
Class 150
Includes Pre-Applied Thread Sealant
No

Description

Union, Stainless Steel, 316, Class Class 150, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.