Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, 3/4", 300 gal.

  • Mfr # 4316012654

  • Zoro # G1553732


product price: $23.19
/ea

Key Features

Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
ANSI B1.20.1, ASME B16.3, ASTM A153, ASTM A197, AB1953, NSF/ANSI 61-4, ¿UL Listed
Pipe Fitting Connection Type
NPT x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316012654
Zoro #
G1553732
UPC #
092201231215
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Item
Union,3/4",300 gal.
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
ANSI B1.20.1, ASME B16.3, ASTM A153, ASTM A197, AB1953, NSF/ANSI 61-4, ¿UL Listed
Pipe Fitting Connection Type
NPT x NPT
Pipe Fitting Material
Brass, Iron
Fitting Shape
Union
Connection Type
Threaded
Pipe Fitting Gender
Female
Threading
NPT
Gender
Female
Pressure Level
High Pressure (1000-3000 psi), Medium Pressure (300-999 psi)
Finish/Coating
Galvanized
Class
Class 300
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Union, Brass, Iron, Galvanized, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.