Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, 3/4 in., NPT, Class 6000

  • Mfr # 1500601771

  • Zoro # G4466467


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4"
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500601771
Zoro #
G4466467
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
2 1/2 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Union
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Union
Standards
MSS SP-83
Compliance
SA350-LF2
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
NPT
Class
Class 6000
Finish/Coating
Phosphate
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
LF2
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
3000 psi
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Gender
Female
Application
Natural Gas, Non-Potable Water, Oil

Description

Union, Low Temperature Steel, Phosphate, LF2, Class Class 6000, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 3000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.