Shop ZORO SELECT
See all product information
Create Account
Union Brass Brass Class 125 Pipe Fittings, 1/8 in Female BSPT X 1/8 in Female BSPT
- Mfr # ZUSA-PF-10208
- Zoro # G800425277
product price:Â
$
51.59
/ea
Key Features
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Color
Gold
Overall Length
2 11/32 in
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10208
- Zoro #
- G800425277
- UPC #
- 193005107857
- Country of Origin
- Thailand
- Specific Fitting Shape
- Union
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Color
- Gold
- Application
- Air, Gases, Oils, Potable Water
- Standards
- NSF 61
- Fitting Side B Gender
- Female
- Low Lead Certified Standard
- NSF 61; NSF 372
- Class
- Class 125
- Maximum Operating Pressure
- 200 psi
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Certified
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 28
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 28
- Material Grade
- C89833
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Finish/Coating
- None
- Wire Color
- Gold
Dimensions
- Overall Length
- 2 11/32 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/8"-27
- Wire Rope Length
- 2 11/32 in
- Length
- 2 11/32 in
Description
Union, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 28, 1/8 In.-27, 1/8 in, Female, Threaded, 28, 1/8 In.-27, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.