Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Copper, Press-fit 1/2", FNPT 1/2"

  • Mfr # 816Z98

  • Zoro # G315191575


product price: $37.29
/ea

Key Features

Specific Fitting Shape
Di-Electric Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Finish/Coating
Polished, Nickel Plated
Compatible Tube Material
Copper
Overall Length
2 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z98
Zoro #
G315191575
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 21/32 in
Fitting Side A Copper Tube Size
1/2 in
Required Tool Jaw Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Hex Size
1 3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Di-Electric Union
Standards
IAPMO Z1117, NSF 372, NSF 61
Finish/Coating
Polished, Nickel Plated
Compatible Tube Material
Copper
Application
Potable Water
Maximum Operating Pressure
200 psi
Resistance Properties
Corrosion-Resistant
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Material
Copper, Iron
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
C1020, C12200
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Color
Copper, Silver
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Connector Type
Union
Fitting Side 2 Connection Type
FNPT
Finish
Nickel-Plated, Polished
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Di-Electric Union

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Copper, Iron, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Material Grade C1020, C12200, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Finish/Coating Polished, Nickel Plated, Fitting Side A Tube Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.