Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Coupling, (F)NPT, 1/2 In, 300 PSI

  • Mfr # UCFL-50G

  • Zoro # G3635396


product price: $48.49
/ea

Key Features

Size (In.)
1/2
Material of Construction
Plated Ductile Iron
Max. Pressure (PSI)
300
Type
(F)NPT
Overall Length (In.)
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCFL-50G
Zoro #
G3635396
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
1/2
Overall Length (In.)
3.03
Hose Fitting Size
1/2 in
Thread Size
1/2"-14

Details

Material of Construction
Plated Ductile Iron
Max. Pressure (PSI)
300
Type
(F)NPT
Temp. Range (F)
-40 to 250
Item
Universal Coupling
Design
Self-Locking
Material
Iron
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
300 psi
Finish/Coating
Zinc Plated
Connection Type
NPT
Coupling Locking Type
Push-to-Connect
Coupling Component
Universal Coupling
Fitting Type
FNPT
Coupling End Type
FNPT End

Description

Universal Coupling, Universal Coupling, Hose Fitting Size 1/2 in, FNPT, FNPT End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.