Zoro Homepage

Universal Shield Retainer Asst, 336 Pc

  • Mfr # 8601

  • Zoro # G3678656


product price: $100.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Nylon
Number of Pieces
336
Application
Covers 2.5mm to 10mm Hole Size,(25) Nylon Shield Retainer 7/64 in Hole Size GM # 20729523 (20) Black Nylon Shield Retainer 5/32 in Hole Size 23/64 in Head 7/16 in Stem GM # 10063599,(20) Nylon Weatherstrip Retainer 3/16 in Hole Size GM # 10169777,(20) Nylon Weatherstrip Retainer 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547,(18) Nylon Dash Panel Retainer 3/16 in Hole Size 7/16 in Head 21/32 in Stem GM # 25016383,(10) Nylon Shield Retainer 1/4 in Hole Size CHRYSLER # 6502104,(20) Nylon Weatherstrip Retainer 13/64 in Hole Size GM # 20699808,(20) Black Nylon Weatherstrip Retainer 13/64 in Hole Size 19/32 in Head 5/8 in Stem Chrysler # 4658673,(15) Nylon Shield Retainer 13/64 in Hole Size FORD # N80101994S,(15) Black Nylon Shield Retainer 7/32 in Hole Size 21/32 in Head 3/4 in Stem Chrysler # 6501948,(8) Black Nylon Shield Retainer 7/32 in (5.5mm) Hole Size FORD # N808370-S,(10) Black Nylon Hood Seal Retainer 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081,(15) Nylon Shield Retainer 15/64 in Hole Size GM # 20709017,(12) Nylon Trim Panel Retainer 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700,(15) Black Nylon Shield Retainer 1/4 in Hole Size 21/32 in Stem GM # 332364,(15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396,(10) Nylon Fascia Panel Retainer 1/4 in Hole Size 25.5mm Head 20mm Stem CHRYSLER # 6501067,(8)Nylon Trim Panel Retainer 9/32 in Hole Size 1 in Head 1 3/4 in Stem FORD # E7EB5802354AAJABH,(10) Black Nylon Shield Retainer 5/16 in Hole Size 3/4 in Head 1 1/16 in Stem GM # 15975244,(10) Black Nylon Panel Retainer 5/16 in Hole Size CHRYSLER # 34202335,(10) Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146,(12) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD #N807721-S,(8) Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321,(10) Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S
Product Type
Universal Shield Retainer Assortment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601
Zoro #
G3678656
UPC #
841213007864
Country of Origin
United States

Dimensions

Number of different sizes
24

Details

Item
Universal Shield Retainer Assortment
System of Measurement
Metric
Material
Nylon
Number of Pieces
336
Application
Covers 2.5mm to 10mm Hole Size,(25) Nylon Shield Retainer 7/64 in Hole Size GM # 20729523 (20) Black Nylon Shield Retainer 5/32 in Hole Size 23/64 in Head 7/16 in Stem GM # 10063599,(20) Nylon Weatherstrip Retainer 3/16 in Hole Size GM # 10169777,(20) Nylon Weatherstrip Retainer 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547,(18) Nylon Dash Panel Retainer 3/16 in Hole Size 7/16 in Head 21/32 in Stem GM # 25016383,(10) Nylon Shield Retainer 1/4 in Hole Size CHRYSLER # 6502104,(20) Nylon Weatherstrip Retainer 13/64 in Hole Size GM # 20699808,(20) Black Nylon Weatherstrip Retainer 13/64 in Hole Size 19/32 in Head 5/8 in Stem Chrysler # 4658673,(15) Nylon Shield Retainer 13/64 in Hole Size FORD # N80101994S,(15) Black Nylon Shield Retainer 7/32 in Hole Size 21/32 in Head 3/4 in Stem Chrysler # 6501948,(8) Black Nylon Shield Retainer 7/32 in (5.5mm) Hole Size FORD # N808370-S,(10) Black Nylon Hood Seal Retainer 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081,(15) Nylon Shield Retainer 15/64 in Hole Size GM # 20709017,(12) Nylon Trim Panel Retainer 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700,(15) Black Nylon Shield Retainer 1/4 in Hole Size 21/32 in Stem GM # 332364,(15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396,(10) Nylon Fascia Panel Retainer 1/4 in Hole Size 25.5mm Head 20mm Stem CHRYSLER # 6501067,(8)Nylon Trim Panel Retainer 9/32 in Hole Size 1 in Head 1 3/4 in Stem FORD # E7EB5802354AAJABH,(10) Black Nylon Shield Retainer 5/16 in Hole Size 3/4 in Head 1 1/16 in Stem GM # 15975244,(10) Black Nylon Panel Retainer 5/16 in Hole Size CHRYSLER # 34202335,(10) Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146,(12) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD #N807721-S,(8) Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321,(10) Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S
Product Type
Universal Shield Retainer Assortment

Description

Universal Shield Retainer Assortment, Material Nylon, Number of Pieces 336

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.