UnvHoseCplg, 1/2", SS, NPT, 150 psi
- Mfr # BULK-CFC-15
- Zoro # G224782055
product price:Â
$
32.99
/ea
Key Features
Material Grade
CF8M
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Size
1/2 in
Connection Type
Threaded
Thread Size
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CFC-15
- Zoro #
- G224782055
- UPC #
- 197666278024
- Country of Origin
- United States
- Material Grade
- CF8M
- Max. Working Pressure @ 70 F
- 150 psi
- Item
- Universal Hose Coupling
- Connection Type
- Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hose Fitting Size
- 1/2 in
- Thread Size
- 1/2"-14
Description
Universal Hose Coupling, Socket, Hose Fitting Size 1/2 in, FNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.