UnvHoseCplg, 3/4", SS, NPT, 150 psi
- Mfr # BULK-CFC-19
- Zoro # G824781991
product price:Â
$
38.39
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Size
3/4 in
Material Grade
CF8M
Material
Stainless Steel
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-19
- Zoro #
- G824781991
- UPC #
- 197666278062
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 3/4 in
- Thread Size
- 3/4"-14
Details
- Max. Working Pressure @ 70 F
- 150 psi
- Material Grade
- CF8M
- Material
- Stainless Steel
- Connection Type
- Threaded
- Item
- Universal Hose Coupling
- Shell Material
- Stainless Steel
Description
Universal Hose Coupling, Plug, Hose Fitting Size 3/4 in, MNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.