Shop ZORO SELECT
See all product information
Create Account
UnvHoseCplg, 1/2", SS, NPT, 150 psi
- Mfr # BULK-CFC-18
- Zoro # G024781999
product price:Â
$
32.99
/ea
Key Features
Thread Size
1/2"-14
Material
Stainless Steel
Hose Fitting Size
1/2 in
Connection Type
Threaded
Material Grade
CF8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-18
- Zoro #
- G024781999
- UPC #
- 197666278055
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-14
- Hose Fitting Size
- 1/2 in
Details
- Material
- Stainless Steel
- Item
- Universal Hose Coupling
- Connection Type
- Threaded
- Material Grade
- CF8M
- Max. Working Pressure @ 70 F
- 150 psi
- Shell Material
- Stainless Steel
Description
Universal Hose Coupling, Plug, Hose Fitting Size 1/2 in, MNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.