This item is Discontinued.

Zoro Select Upper Shelf, 72 W x 12 D x 4 H, Natural TSS1272

Upper Shelf, 72 W x 12 D x 4 H, Natural (Discontinued)

  • Mfr # TSS1272
  • Zoro # G8125065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS1272
Zoro #
G8125065
UPC #
-
Country of Origin
Unknown

Dimensions

Width
72 in
Depth
12 in
Height
4 in
Overall Depth
12 in
Overall Width
72 in

Details

Item
Upper Shelf
Material
Stainless Steel
Color
Natural
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Accessory Type
Upper Shelf

Description

Upper Shelf, Color Natural, Overall Depth 12 in, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.