Zoro Homepage

Urbanti Funnel. 100 mm., PK4

  • Mfr # F14646-0000

  • Zoro # G4662506


product price: $26.29
/pk 4, $6.57/ea

Key Features

For Use With
Vessel
Funnel Material
Polymethylpentene
Funnel Top ID
3.94 in
Finish
Unfinished
Funnel Max OD
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14646-0000
Zoro #
G4662506
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
4.25 in
Stem Length
108mm
Stem Length - Metric
108 mm
Labware Height - Metric
19.4 cm
Labware Height - English
7.62 in
Overall Height
7.58"
Overall Height - Metric
19.4 cm
Stem Outside Diameter - Metric
1 cm
Funnel Maximum Outside Diameter - Metric
11.1 cm
Funnel Top Inside Diameter - Metric
100 mm
Maximum Filter Paper Size
185 mm

Details

Item
Urbanti Funnel
For Use With
Vessel
Funnel Material
Polymethylpentene
Funnel Top ID
3.94 in
Finish
Unfinished
Funnel Max OD
4.38 in
Color
clear
Laboratory Funnel Type
Filtering
Labware Capacity - Metric
224 mL
Angle
60 Degrees
Labware Capacity - English
7.6 oz
Labware Body Material
Polymethylpentene (PMP)
Includes Closure
No
Labware Body Color
Clear
Stem OD - English
0.25 in to 0.375 in
Stem OD - Metric
0.7cm to 1.0cm
Labware Basic Material
Plastic
Stem OD
10mm
Special Features
Vertical Outer Ribs Prevent Airlock
Autoclavable
Yes
Labware Clarity
Transparent
Capacity
224ml
Shape
Funnel
Funnel Angle
60 Degrees
Body Material
Polymethylpentene
Capacity - English
7.6 fl oz
Basic Material
Plastic
Capacity - Metric
224 mL
Clarity
Transparent
Product Type
Funnel
Body Color
Clear

Description

Urbanti Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 100 mm, Capacity - English 7.6 fl oz, Laboratory Funnel Type Filtering, Body Material Polymethylpentene, Funnel Material Polymethylpentene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Vessel, Stem Length - Metric 108 mm, Capacity - Metric 224 mL, Stem Outside Diameter - Metric 1 cm, Funnel Maximum Outside Diameter - Metric 11.1 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.