US Neoprene Rubber Sheet w Adhesive, 60A, 1/16"T x 12"W x 12"L

  • Mfr # BULK-RS-NUS60-51

  • Zoro # G2451016


product price: $13.25
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-51
Zoro #
G2451016
UPC #
193005345266
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Width
12 in
Overall Thickness
0.0625 in
Overall Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Tensile Strength
2,500 psi
Oil Resistance
Good
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
25 N/mm
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Shape
Sheet
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.