USS Washer, For Screw Size 1 1/8 in , Steel Zinc Yellow Finish, 250 PK

  • Mfr # 353550-BR

  • Zoro # G8047855


product price:  $634.99
/pk 250, $2.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1 1/8 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353550-BR
Zoro #
G8047855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
Maximum Thickness
7/64 in
Inside Diameter
1.25 in
Thickness
0.112 in to 0.130 in
Inside Dia.
1 1/4"
Washer Outside Dia.
2 3/4 in
Fits Bolt Sizes
1-1/8 in

Details

Item
USS Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
RC38
Washer Material Grade
Through Hardened
Application
Load Distributing
Color
Yellow
Type
USS Flat Washer
Pack Size
Small Pack
Material Type
Steel
Finish Type
Zinc Yellow
Material Grade/Class
Through Hardened
RoHS Compliant
Not RoHS Compliant
Material Quality Standards
USS
Dimensional Standards
ASME B18.21.1
Bolt Compatibility
Grade 8
For Use With
Grade 8 Fastener
Washer Standards
ASME B18.22.1 and ASTM F436
Washer Basic Material
Steel
Fastener Finish
Zinc Yellow
Flat Washer Type
USS Type A Wide Flat Washer
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Yellow, Material Quality Standards USS, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant Not RoHS Compliant, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.