Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GYTC111RD
Zoro #
G7704541
UPC #
847210029892
Country of Origin
Multiple
Dimensions
Overall Height
38"
Overall Length
32"
Overall Width
24"
Lip Height
2-3/4"
Shelf Length
32"
Caster Dia.
4"
Top Shelf Height
38"
Shelf Width
24"
Overall LxWxH
32 in x 24 in x 38 in
Shelf LxW
32 in x 24 in
Description
Utility Cart, Number of Shelves 3, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 38 in, Distance Between Shelves 24 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Lip Height 2 3/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.