Utility Cart, Stainless Steel, 700 lb Load Capacity, 32 1/4 in L, 19 1/2 in W, 34 1/2 in H

  • Mfr # 60EF16
  • Zoro # G001109150
product price: 
$
396.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/2 in
Overall Length
32 1/4 in
Overall Width
19 1/2 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60EF16
Zoro #
G001109150
UPC #
-
Country of Origin
China
Material
Stainless Steel
Color
Silver
Load Capacity
700 lb
Item
Utility Cart
Handle Type
No Handle
Number of Compartments
0
Method of Construction
Welded
Gauge
18 ga
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Distance Between Shelves
20 in
Caster Brake Type
No Brake Included
Finish
Polished
Caster Wheel/Tread Material
Polyurethane
Storage Drawer
Without Storage Drawer
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
20 in
Capacity per Shelf
233 lb
Caster Wheel Type
Standard
Number of Shelves
2
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
34 1/2 in
Overall Length
32 1/4 in
Overall Width
19 1/2 in
Shelf Length
27 1/8 in
Top Shelf Height
35 in
Shelf Width
18 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
32 in
Length
32 in

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Polished Finish, Silver Color, Overall Length 32 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 233 lb, Distance Between Shelves 20 in, Shelf Length 27 in, Shelf Width 18 in, Distance Between Top and Middle Shelf 20 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.