Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Foldable Shopping Cart 45L with Stair Climbing Wheels
- Mfr # 2024DB
- Zoro # G323371877
product price:Â
$
57.89
/ea
Key Features
Material
Carbon Steel + EVA
Overall Width
20.87 in
Overall Length
20.08 in
Overall Height
37.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2024DB
- Zoro #
- G323371877
- UPC #
- 197988088448
- Country of Origin
- China
- Material
- Carbon Steel + EVA
- Item
- Non-Dolly Stair Climbing Cart
Dimensions
- Overall Width
- 20.87 in
- Overall Length
- 20.08 in
- Overall Height
- 37.41 in
Description
VEVOR Grocery Shopping Cart, 45L Stair Climbing Shopping Cart with 360 Deg Rolling Swivel Wheels, Stair Climber Utility Cart with Tri-Wheels, Foldable Collapsible & Lightweight for Laundry Travel, Silver
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.