Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb
Mfr # RSCE-2448-2-ALD-8PUSB-95
Zoro # G2250477
original price:
$357.21
11% off
new price: $316.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 54 1/4 in
- Material Steel
- Overall Width 24 1/4 in
- Overall Height 40 3/4 in
Product Information
- Brand Zoro Select
- MFR # RSCE-2448-2-ALD-8PUSB-95
- Zoro # G2250477
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/4 in |
Overall Width | 24 1/4 in |
Overall Height | 40 3/4 in |
Caster Dia. | 8 in |
Caster Width | 2 in |
Top Shelf Height | 35 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Handle Height | 40 3/4 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 54 1/4 in x 24 1/4 in x 40 3/4 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Details
Description
Utility Cart with Flush Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 22 1/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 40 3/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shopping Cart, Dark Gray, 300 lb Cap. (WMP-090L-EC)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA08)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 47-100 .3125 in. x 500 ft. Solid Braid Polyester Rope (47-100)
- INDUSCO Thimble, 1/2", Stainless Steel Reg (89700141)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- Zoro Select Utility & Storage Carts