Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-243630-2-TLD-5PO-95
Zoro # G6791601
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 42 1/2 in
- Material Steel
- Overall Width 24 1/2 in
- Overall Height 30 in
Product Information
- Brand Zoro Select
- MFR # RSC-243630-2-TLD-5PO-95
- Zoro # G6791601
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 30 in |
Shelf Length | 36 in |
Top Shelf Height | 30 in |
Handle Height | 30 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 30 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Details
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- KEEPER Keeper 130-04622 2 Inchx27' Ratchet Tie Down10000 Lbs W-J Hook (130-04622)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-244868-5-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- Zoro Select Utility Carts