Shop ZORO SELECT

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 42 in L, 24 in W

  • Mfr # 5CGZ9

  • Zoro # G2137366


product price:  $368.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CGZ9
Zoro #
G2137366
UPC #
190735903421
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
42 in
Overall Width
24 in
Caster Width
2-1/2 in
Lip Height
1-1/2 in
Shelf Width
24 in
Shelf Length
36 in
Top Shelf Height
39 in
Caster Dia.
10 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 24 in x 39 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
10" x 2-1/2" Puncture-Proof Cushion Rubber
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Utility Cart Item
Raised Handle Utility Cart
Finish
Powder Coated
Caster Material
Rubber
Handle Included
Yes
Distance Between Shelves
18 in
Non-Marking
No
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Capacity per Shelf
750 lb
Cart Shelf Style
Lipped
Includes
Raised Offset Handle
Gauge
12 ga
Type
2 Shelf
Construction
All Welded Steel
Lip Style
4-Sided Lipped
Power Indicator
No
Includes Electrical Outlets
No

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.