Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSCR-243036-ALU-5PU-95
Zoro # G2251046
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Length 51 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSCR-243036-ALU-5PU-95
- Zoro # G2251046
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 51 in |
Overall Width | 24 1/2 in |
Handle Height | 36 in |
Lip Height | 1-1/2 in |
Shelf Length | 30 in |
Top Shelf Height | 32 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Shelf LxW | 30 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 51 in x 24 1/2 in x 41 1/2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Details
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 21 in, Shelf Length 30 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (P-U-060X020/050K)
- BAUER LADDER Parallel Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33336)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- Zoro Select Utility Carts