Zoro Select
Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb
Mfr # HE38-B
Zoro # G7778294
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 in
- Overall Width 32 in
- Material Polyethylene
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Foam Strip, Yellow, 4 In, PK5 (8ATV3)
- PETZL Fire Rescue Rope, Nylon/Polyester, White (R078AA06)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G70 Alloy ZY (HCS516-G7)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022362FLD4PU)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH6)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- Zoro Select Utility Carts