Shop ZORO SELECT

Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34BUE

  • Zoro # G7683112


product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT34BUE
Zoro #
G7683112
UPC #
812552017128
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Lip Height
1/4 in
Shelf Length
24 in
Top Shelf Height
34 in
Shelf Width
18 in
Caster Dia.
4"
Handle Height
34 in
Caster Width
1 in
Compartment Width
18 in
Shelf LxW
24 in x 18 in
Overall LxWxH
24 in x 18 in x 34 in
Top Shelf Lip Height
1/4 in
Caster Wheel Width
1 in
Caster Wheel Dia.
4 in
Caster Stem Diameter
3/8 in
Adjustable Height Range
Not Adjustable
Bottom Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Wire Rope Length
24 in
Length
24 in

Details

Material
Thermoplastic Resin
Color
Blue
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Adjustable Increments
8 in to 16 1/2 in
Number of Shelves
3
Distance Between Top and Middle Shelf
10 in
Shelf Material
HDPE
Non-Marking
No
Capacity per Shelf
100 lb
Assembled/Unassembled
Unassembled
Electrical Included
Yes
Leg Material
PVC
Utility Cart Shelf Style
Lipped
Utility Cart Item
AV Cart - Three Shelves , Electric
Shelf Color
Blue
Distance Between Shelves
10 in, 17 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Cart Shelf Style
Lipped
Caster Material
Polyurethane
Distance Between Middle and Bottom Shelf
17 in
Handle Included
Yes
Leg Color
Beige
Includes
(3) Outlet UL Listed Electrical Assembly and 15 ft Cord with Cord Management Wrap
Number of Drawers
0
Number of Compartments
0
Caster Brake Type
Side Pedal Brake
Caster Core Material
Polypropylene
Includes Electrical Outlets
Yes
Handle Material
HDPE
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Mounting Type
Stem
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Post Material
PVC
Convertible
No
Cleanroom
No
Shelf Adjustability
Removable
Removable Shelf Liner
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Caster Frame Material
Steel

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 10 in, 17 in, Distance Between Top and Middle Shelf 10 in, Distance Between Middle and Bottom Shelf 17 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & reviews