Zoro Select
Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb
Mfr # WT26
Zoro # G7682701
original price:
$83.49
7% off
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-243641-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- Zoro Select Utility Carts