Utility Shelf, Satin, 2x23-1/2x6-1/4In
Mfr # 1ECN5
Zoro # G0243914
product price: $27.25
/eaKey Features
Material
Stainless Steel
Number of Shelves
1
Overall Depth
6 2/5 in
Overall Height
2 in
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1ECN5
Zoro #
G0243914
UPC #
190735399385
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
6 2/5 in
Overall Height
2 in
Overall Length
24 in
Overall Width
24 in
Details
Material
Stainless Steel
Item
Utility Shelf
Number of Shelves
1
Includes
Mounting Screws
Finish
Satin
ADA Compliant
No
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes
Center to Center Hole Distance
24 in
Weight Capacity
50 lb
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Concealed, Overall Height 2 in, Overall Width 24 in, Overall Depth 6 2/5 in, Material Stainless Steel, Finish Satin, Weight Capacity 50 lb, Center to Center Hole Distance 24 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.