Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink 36 in x 21 in, 1, 2, Floor, Stainless Steel

  • Mfr # 4-1-36

  • Zoro # G6128735


product price: $1,074.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1-36
Zoro #
G6128735
UPC #
747545103086
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
36 in
Bowl Depth
14 in
Overall Width
24 1/2 in
Bowl Size
36 in x 21 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Bowl Length
36 in
Bowl Width
21 in
Work Surface Height
32 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
Item
Utility Sink
No. of Bowls
1
Back Splash
S
With Faucet / Without Faucet
Without Faucet
Includes
Galvanized Legs with Plastic Bullet Feet
Gauge
16 ga
Number of Holes
2
Side Splash
no
ADA Compliant
Not ADA Compliant
Finish
Satin
Number of Stations
1
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Drainboard Location
No Drainboard
Series
Budget Sinks
Number of Drainboards
0
Mounting Location - Faucet
Splash
Sink Base Type
Frame
Sink Type
Kitchen
Sink Material
Stainless Steel
Includes Drainboard
No
Mounting Type - Sinks
Floor
Includes Work Table
No
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Faucets
0

Description

Utility Sink, Stainless Steel, 16 Gauge, Single Bowl, Back Splash 8 In., Side Splash No, Mounting Type Floor, Number of Holes 2, Stainless Steel Color/Finish, ADA Compliant No, Standards No, Includes Square Corner Design, Galvanized Legs, Plastic Bullet Feet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.