Zoro Homepage

V-Belt Pulley, 7/8 in Fixed Bore, 1 Groove, 3.25 in OD

  • Mfr # AK32X7/8

  • Zoro # G4120487


product price: $20.39
/ea

Key Features

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
3.25 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK32X7/8
Zoro #
G4120487
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
3.25 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
4L, A, or AX Belt Pitch Dia.
3 in
3L Belt Pitch Dia.
2.66 in
Keyway Size Type
0.187 in x 0.093 in
Outside Diameter
3.25 in
Face Width
0.66 in
3L Pitch Diameter
2.66 in
Length through Bore
15/16 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Overall Width
1 1/8 in
Pitch Diameter
2.66 in (3L), 3 in (4L, A)
Bore Diameter
7/8 in
4L Pitch Diameter
3 in
AX Pitch Diameter
3 in
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 1/8 in
A Pitch Diameter
3 in
Hub Diameter
1 7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
web
Industry Number
AK3278
Item
V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Hub Projection
0.44 in
Weight
1 lb
Standards
ISO 9001:2015
Hub Type
One Side
Pulley Construction
Plain
For V-Belt Type
Classical, Cogged
Material
Cast Iron
Bore Type
Fixed
Material Fabrication
Cast
Pulley Industry Number
AK32
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, AX Pitch Diameter 3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.