Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select V-Belt Pulley, 7/8"VrPitch, 3.35"OD, Iron 3X509

V-Belt Pulley, 7/8"VrPitch, 3.35"OD, Iron (Discontinued)

  • Mfr # 3X509
  • Zoro # G3093422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3X509
Zoro #
G3093422
UPC #
-
Country of Origin
Mexico

Dimensions

5L, B, or BX Belt Pitch Dia.
2.5 in to 3.3 in
3L Belt Pitch Dia.
1.90 in to 2.70 in
Fits Shaft Dia.
7/8 in
4L, A, or AX Belt Pitch Dia.
2 in to 3 in

Details

Number of Grooves
2
Bushing Required
None
Construction
Solid
Item
Variable Pitch V-Belt Pulley
Set Screw Included
Yes
Bore Type
Fixed Bore
Material
Cast Iron

Description

Variable Pitch V-Belt Pulley, Material Cast Iron, Number of Grooves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.