Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 10.25 in OD

  • Mfr # AK104H

  • Zoro # G110987144


product price: $50.49
/ea

Key Features

Number of Grooves
1
Face Width
0.75 in
Weight
4.5 lb
Bore Type
Bushed
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK104H
Zoro #
G110987144
UPC #
00195057087538
Country of Origin
China

Dimensions

Face Width
0.75 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
Length through Bore
1 1/4 in
3L Pitch Diameter
9.66 in
Outside Diameter
10.25 in
A Pitch Diameter
10 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 5/16 in
Maximum Bore Diameter
1 1/2 in
4L Pitch Diameter
10 in
AX Pitch Diameter
10 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
1
Weight
4.5 lb
Bore Type
Bushed
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK104

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 10 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.