Zoro Homepage

V-Belt Pulley, Cast Iron, 13.4 in OD

  • Mfr # 3C130E

  • Zoro # G010987084


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Overall Width
3 1/2 in
Weight
42.4 lb
Material Fabrication
Cast
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C130E
Zoro #
G010987084
UPC #
00195057179622
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Outside Diameter
13.4 in
Face Width
3.375 in
For Belt Trade Size
C, CX
C Pitch Diameter
13 in
Maximum Bore Diameter
3 1/2 in
Pitch Diameter
13 in (C)
CX Pitch Diameter
13 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Length through Bore
2 5/8 in

Details

Number of Grooves
3
Weight
42.4 lb
Material Fabrication
Cast
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Webbed
Pulley Industry Number
C130

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 13 in, CX Pitch Diameter 13 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.