Zoro Homepage

V-Belt Pulley, Cast Iron, 13.4 in OD

  • Mfr # 4C130E

  • Zoro # G310987289


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
Weight
49.4 lb
Material
Cast Iron
Outside Diameter
13.4 in
Overall Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C130E
Zoro #
G310987289
UPC #
00195057179912
Country of Origin
China

Dimensions

Outside Diameter
13.4 in
Overall Width
4 3/8 in
Face Width
4.375 in
For Belt Trade Size
C, CX
CX Pitch Diameter
13 in
C Pitch Diameter
13 in
Pitch Diameter
13 in (C)
Maximum Bore Diameter
3 1/2 in
Minimum Bore Diameter
7/8 in
For Bushing Size
E
Length through Bore
2 5/8 in

Details

Number of Grooves
4
Weight
49.4 lb
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Webbed
Pulley Industry Number
C130

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 13 in, CX Pitch Diameter 13 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.