Zoro Homepage

V-Belt Pulley, Cast Iron, 31.5 in OD

  • Mfr # 55V3150J

  • Zoro # G610987231


product price: $1,209.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Number of Grooves
5
Length through Bore
4 1/2 in
Overall Width
4 1/2 in
Material
Cast Iron
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V3150J
Zoro #
G610987231
UPC #
00195057183476
Country of Origin
China

Dimensions

Length through Bore
4 1/2 in
Overall Width
4 1/2 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
4 1/2 in
Pitch Diameter
31.5 in (5V)
Outside Diameter
31.5 in
Face Width
3.75 in
5V Pitch Diameter
31.5 in
Bore Diameter
1 1/2 in
5VX Pitch Diameter
31.5 in
For Bushing Size
J
Minimum Bore Diameter
1 1/4 in

Details

Number of Grooves
5
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
151 lb
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
5V3150

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 31.5 in, 5VX Pitch Diameter 31.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.