V-Belt Pulley, Cast Iron, 4.75 in OD
Mfr # 2AK49H
Zoro # G110985294
product price: $33.89
/eaKey Features
3L Pitch Diameter
4.16 in
Number of Grooves
2
Outside Diameter
4.75 in
Overall Width
1 13/16 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK49H
Zoro #
G110985294
UPC #
00195057088726
Country of Origin
China
Dimensions
3L Pitch Diameter
4.16 in
Outside Diameter
4.75 in
Overall Width
1 13/16 in
Pitch Diameter
4.16 in (3L), 4.5 in (4L, A)
A Pitch Diameter
4.5 in
Face Width
1.375 in
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
AX Pitch Diameter
4.5 in
4L Pitch Diameter
4.5 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT
Details
Number of Grooves
2
Item
V-Belt Pulley
Material
Cast Iron
Weight
3.1 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK49
Description
V-Belt Pulley, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.