Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 6 in OD

  • Mfr # 4C56SD

  • Zoro # G014868778


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
Material
Cast Iron
Face Width
4.375 in
Bore Type
Bushed
Weight
12.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C56SD
Zoro #
G014868778
UPC #
00195057179783
Country of Origin
China

Dimensions

Face Width
4.375 in
Minimum Bore Diameter
1/2 in
Outside Diameter
6 in
Maximum Bore Diameter
2 in
CX Pitch Diameter
5.6 in
For Belt Trade Size
C, CX
Bore Diameter
2 in
C Pitch Diameter
5.6 in
For Bushing Size
SD
Pitch Diameter
5.6 in (C)
Overall Width
4 3/8 in
Length through Bore
1 13/16 in

Details

Number of Grooves
4
Material
Cast Iron
Bore Type
Bushed
Weight
12.4 lb
Material Fabrication
Cast
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Pulley Industry Number
C56
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 5.6 in, CX Pitch Diameter 5.6 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.