V-Belt Pulley, Cast Iron, Fixed
Mfr # 2AK114X1-7/16
Zoro # G610985206
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
Bore Diameter
1 7/16 in
Overall Width
1 3/4 in
Hub Diameter
2 1/2 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK114X1-7/16
Zoro #
G610985206
UPC #
00195057089488
Country of Origin
China
Dimensions
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
Bore Diameter
1 7/16 in
Overall Width
1 3/4 in
Hub Diameter
2 1/2 in
Outside Diameter
11.25 in
3L Pitch Diameter
10.66 in
A Pitch Diameter
11 in
Face Width
1.38 in
Length through Bore
1 19/32 in
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
11 in
AX Pitch Diameter
11 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.