Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK154X1-7/16

  • Zoro # G210985385


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
2 1/2 in
Number of Grooves
2
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
1 7/16 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK154X1-7/16
Zoro #
G210985385
UPC #
00195057089624
Country of Origin
China

Dimensions

Hub Diameter
2 1/2 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
1 7/16 in
Outside Diameter
15.25 in
Length through Bore
1 19/32 in
A Pitch Diameter
15 in
Pitch Diameter
14.66 in (3L), 15 in (4L, A)
Face Width
1.38 in
3L Pitch Diameter
14.66 in
Overall Width
1 3/4 in
AX Pitch Diameter
15 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
15 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Number of Grooves
2
Material
Cast Iron
Weight
16.5 lb
Number of Set Screws
1
Includes
Set Screw
Material Fabrication
Cast
Bore Type
Fixed
Hub Type
One Side
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK154
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.