V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK23X3/4
  • Zoro # G512302040
product price: 
$
16.89
/ea

Key Features

Number of Grooves
2
Material
Cast Iron
Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
Includes
Set Screw
Face Width
1.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AK23X3/4
Zoro #
G512302040
UPC #
00195057088122
Country of Origin
China

Dimensions

Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
Face Width
1.38 in
Minimum Bore Diameter
1/2 in
Outside Diameter
2.35 in
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
2.1 in
3L Pitch Diameter
1.76 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
2.1 in
A Pitch Diameter
2.1 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Overall Width
1 7/8 in
Length through Bore
1 21/32 in
Keyway Width
3/16 in

Details

Number of Grooves
2
Material
Cast Iron
Includes
Set Screw
Weight
0.6 lb
Bore Type
Fixed
For V-Belt Type
Cogged
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Pulley Industry Number
2AK23
Material Fabrication
Cast
Number of Set Screws
1
Hub Type
Single-Sided
Hub Projection
0.469 in
Pulley Construction
Plain
Shell Material
Cast Iron

Description

V-Belt Sheave

Ratings & reviews