Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK25X1

  • Zoro # G910985470


product price: $16.99
/ea

Key Features

Face Width
1.38 in
Weight
1.2 lb
Bore Diameter
1 in
Material Fabrication
Cast
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK25X1
Zoro #
G910985470
UPC #
-
Country of Origin
China

Dimensions

Face Width
1.38 in
Bore Diameter
1 in
Pitch Diameter
1.96 in (3L), 2.3 in (4L, A)
3L Pitch Diameter
1.96 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 7/8 in
Outside Diameter
2.55 in
Overall Width
1 7/8 in
A Pitch Diameter
2.3 in
Length through Bore
1 21/32 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.3 in
AX Pitch Diameter
2.3 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Weight
1.2 lb
Material Fabrication
Cast
Material
Cast Iron
Item
V-Belt Pulley
Number of Set Screws
1
Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Includes
Set Screw
Number of Grooves
2
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK25
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.96 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.3 in, AX Pitch Diameter 2.3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.