Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK30X5/8

  • Zoro # G510985313


product price: $24.19
/ea

Key Features

Includes
Set Screw
Length through Bore
1 21/32 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK30X5/8
Zoro #
G510985313
UPC #
00195057088337
Country of Origin
China

Dimensions

Length through Bore
1 21/32 in
Outside Diameter
3.05 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
Hub Diameter
2 1/8 in
3L Pitch Diameter
2.46 in
Overall Width
1 7/8 in
Face Width
1.38 in
Bore Diameter
5/8 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
2.8 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.8 in
AX Pitch Diameter
2.8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Includes
Set Screw
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Material Fabrication
Cast
Weight
2.1 lb
Hub Type
One Side
Material
Cast Iron
Bore Type
Fixed
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK30
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.