V-Belt Pulley, Cast Iron, Fixed
Mfr # 2AK54X5/8
Zoro # G010985264
product price: $48.29
/eaKey Features
For Belt Trade Size
3L, 4L, A, AX
Bore Type
Fixed
Overall Width
1 7/8 in
Outside Diameter
5.25 in
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK54X5/8
Zoro #
G010985264
UPC #
00195057088856
Country of Origin
China
Dimensions
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 7/8 in
Outside Diameter
5.25 in
Bore Diameter
5/8 in
Hub Diameter
2 3/8 in
Face Width
1.38 in
Pitch Diameter
4.66 in (3L), 5 in (4L, A)
Length through Bore
1 11/32 in
3L Pitch Diameter
4.66 in
A Pitch Diameter
5 in
AX Pitch Diameter
5 in
Maximum Bore Diameter
1 7/16 in
4L Pitch Diameter
5 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.