V-Belt Pulley, Cast Iron, Fixed
Mfr # 2BK25X1/2
Zoro # G010985509
product price: $23.29
/eaKey Features
A Pitch Diameter
1.9 in
Length through Bore
1 31/32 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
1.56 lb
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK25X1/2
Zoro #
G010985509
UPC #
00195057091986
Country of Origin
China
Dimensions
A Pitch Diameter
1.9 in
Length through Bore
1 31/32 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
2.3 in
Pitch Diameter
1.9 in (4L, A), 2.3 in (5L, B)
Overall Width
2 1/4 in
Bore Diameter
1/2 in
Hub Diameter
2 1/8 in
Outside Diameter
2.65 in
4L Pitch Diameter
1.9 in
5L Pitch Diameter
2.3 in
AX Pitch Diameter
1.9 in
BX Pitch Diameter
2.3 in
Maximum Bore Diameter
1 1/8 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.9 in, 5L Pitch Diameter 2.3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.9 in, AX Pitch Diameter 1.9 in, B Pitch Diameter 2.3 in, BX Pitch Diameter 2.3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.