V-Belt Pulley, Cast Iron, Fixed
Mfr # 2BK36X1
Zoro # G610985534
product price: $35.39
/eaKey Features
Hub Diameter
2 1/8 in
Face Width
1.75 in
Bore Diameter
1 in
Material
Cast Iron
Bore Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK36X1
Zoro #
G610985534
UPC #
00195057092341
Country of Origin
China
Dimensions
Hub Diameter
2 1/8 in
Face Width
1.75 in
Bore Diameter
1 in
Pitch Diameter
3 in (4L, A), 3.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
3.4 in
Outside Diameter
3.75 in
Length through Bore
1 31/32 in
A Pitch Diameter
3 in
Overall Width
2 1/4 in
Maximum Bore Diameter
1 3/8 in
BX Pitch Diameter
3.4 in
AX Pitch Diameter
3 in
4L Pitch Diameter
3 in
5L Pitch Diameter
3.4 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter 3.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, AX Pitch Diameter 3 in, B Pitch Diameter 3.4 in, BX Pitch Diameter 3.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.