V-Belt Pulley, Cast Iron, Fixed
Mfr # 2BK40X7/8
Zoro # G710985588
product price: $36.49
/eaKey Features
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
7/8 in
Length through Bore
1 15/32 in
Face Width
1.75 in
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK40X7/8
Zoro #
G710985588
UPC #
00195057092402
Country of Origin
China
Dimensions
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
7/8 in
Length through Bore
1 15/32 in
Face Width
1.75 in
Hub Diameter
2 1/8 in
Overall Width
2 1/4 in
Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
B Pitch Diameter
3.6 in
A Pitch Diameter
3.2 in
Outside Diameter
3.95 in
Maximum Bore Diameter
1 3/8 in
5L Pitch Diameter
3.6 in
4L Pitch Diameter
3.2 in
AX Pitch Diameter
3.2 in
BX Pitch Diameter
3.6 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.