Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK104X1-1/8

  • Zoro # G610987156


product price: $50.89
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
Number of Set Screws
1
Material
Cast Iron
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK104X1-1/8
Zoro #
G610987156
UPC #
-
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
10.25 in
A Pitch Diameter
10 in
Hub Diameter
1 7/8 in
Bore Diameter
1 1/8 in
3L Pitch Diameter
9.66 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
Face Width
0.75 in
AX Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
10 in
Length through Bore
1 15/32 in
Overall Width
1 1/2 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Number of Set Screws
1
Material
Cast Iron
Bore Type
Fixed
Includes
Set Screw
Material Fabrication
Cast
Weight
6.6 lb
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK104
Hub Projection
0.719 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.