Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK104X1-7/16

  • Zoro # G510987164


product price: $50.39
/ea

Key Features

Number of Grooves
1
3L Pitch Diameter
9.66 in
Hub Diameter
1 7/8 in
Material
Cast Iron
A Pitch Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK104X1-7/16
Zoro #
G510987164
UPC #
00195057087606
Country of Origin
China

Dimensions

3L Pitch Diameter
9.66 in
Hub Diameter
1 7/8 in
A Pitch Diameter
10 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
Face Width
0.75 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
10.25 in
Bore Diameter
1 7/16 in
Overall Width
1 1/2 in
4L Pitch Diameter
10 in
AX Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Number of Grooves
1
Material
Cast Iron
Bore Type
Fixed
Material Fabrication
Cast
Number of Set Screws
1
Includes
Set Screw
Weight
7 lb
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK104
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.