Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK109X1-3/8

  • Zoro # G210987037


product price: $55.89
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 3/8 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK109X1-3/8
Zoro #
G210987037
UPC #
00195057087644
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 3/8 in
Face Width
0.75 in
Pitch Diameter
10.16 in (3L), 10.5 in (4L, A)
Bore Diameter
1 3/8 in
3L Pitch Diameter
10.16 in
Overall Width
1 1/2 in
Outside Diameter
10.75 in
A Pitch Diameter
10.5 in
4L Pitch Diameter
10.5 in
AX Pitch Diameter
10.5 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
5/32 in
Keyway Width
5/16 in

Details

Number of Grooves
1
Material
Cast Iron
Number of Set Screws
1
Weight
7.4 lb
Item
V-Belt Pulley
Bore Type
Fixed
Includes
Set Screw
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK109
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.