Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK24X3/4

  • Zoro # G912302046


product price: $10.49
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 in
4L Pitch Diameter
2.2 in
3L Pitch Diameter
1.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK24X3/4
Zoro #
G912302046
UPC #
-
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 in
4L Pitch Diameter
2.2 in
3L Pitch Diameter
1.86 in
AX Pitch Diameter
2.2 in
Minimum Bore Diameter
1/2 in
Outside Diameter
2.45 in
Pitch Diameter
1.86 in (3L), 2.2 in (4L, A)
A Pitch Diameter
2.2 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Length through Bore
15/16 in
Overall Width
1 1/8 in
Keyway Depth
3/32 in
Face Width
0.66 in

Details

Number of Grooves
1
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Material
Cast Iron
Item
V-Belt Pulley
Includes
Set Screw
Pulley Industry Number
AK24
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Pulley Construction
Plain
Hub Projection
0.438 in
Number of Set Screws
1
Weight
0.6 lb
Material Fabrication
Cast

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.