Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK35X1

  • Zoro # G712302017


product price: $17.59
/ea

Key Features

Number of Grooves
1
Outside Diameter
3.55 in
For Belt Trade Size
3L, 4L, A, AX
For V-Belt Type
Classical, Cogged
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK35X1
Zoro #
G712302017
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.55 in
For Belt Trade Size
3L, 4L, A, AX
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
1 in
Pitch Diameter
2.96 in (3L), 3.3 in (4L, A)
AX Pitch Diameter
3.3 in
4L Pitch Diameter
3.3 in
A Pitch Diameter
3.3 in
3L Pitch Diameter
2.96 in
Bore Diameter
1 in
Keyway Width
1/4 in
Face Width
0.66 in
Keyway Depth
1/8 in
Length through Bore
15/16 in
Overall Width
1 1/8 in

Details

Number of Grooves
1
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Material
Cast Iron
Bore Type
Fixed
Includes
Set Screw
Pulley Industry Number
AK35
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
1 lb
Hub Type
One Side
Material Fabrication
Cast
Hub Projection
0.438 in
Pulley Construction
Webbed
Number of Set Screws
1

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.